Shop All Cordless Impact Tools
Acdelco
G12 12V 1/4'' Cordless Impact Driver, (Tool Only), ARI12105T
Mfr # ARI12105T
Zoro # G1948811
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARI12105T
- Zoro # G1948811
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Description
ACDelco G12 Compact 12V Li-ion Cordless Impact Driver, 82 ft-lbs torque, Bare Tool, ARI12105T
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Compact & light weight (only 5-15/16" long, 1.98 lbs), Ideal for work in tight spaces
* Powerful 82 ft-lbs max. torque
* Responsive VSR switch: variable speed with reversible control and electric brake switch (0-2,400 RPM / 0-3,100 IPM)
* Built-in LED light & battery indicator
* Compact & Ergonomic Soft Grip Design with rubber boots
Tool Only, Battery Sold Separately
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 1/4" hex shank
* Length: 5-15/16"
* Max. Torque: 82 ft-lbs (110 Nm)
* No Load Speed: 0-2,400 RPM
* Impact per Minute: 0-3,100 IPM
* LED light: Yes
* Battery indicator: Yes
* Tool Weight: 1.98 lbs (0.99 kg)
* Battery: AB1207LA Li-ion 2Ah (charger: ADC12US07-99) (SOLD SEPARATELY)
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Compact & light weight (only 5-15/16" long, 1.98 lbs), Ideal for work in tight spaces
* Powerful 82 ft-lbs max. torque
* Responsive VSR switch: variable speed with reversible control and electric brake switch (0-2,400 RPM / 0-3,100 IPM)
* Built-in LED light & battery indicator
* Compact & Ergonomic Soft Grip Design with rubber boots
Tool Only, Battery Sold Separately
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 1/4" hex shank
* Length: 5-15/16"
* Max. Torque: 82 ft-lbs (110 Nm)
* No Load Speed: 0-2,400 RPM
* Impact per Minute: 0-3,100 IPM
* LED light: Yes
* Battery indicator: Yes
* Tool Weight: 1.98 lbs (0.99 kg)
* Battery: AB1207LA Li-ion 2Ah (charger: ADC12US07-99) (SOLD SEPARATELY)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/2", 7/8" (SZ-17-A)
- PROTO Full Polish Combination Wrench 15 mm - 12 Point (J1215M-T500)
- KLEIN TOOLS Angled Rebar Hickey, Bends #7 Thru #9 (64312)
- KO-KEN 3/8 Sq. Dr. Socket set Z-series 26 pieces (3285Z-72T)
- ACDELCO G12 K5 Combo 3/8" Drill Driver+ 1/4"Impact Driver, 2-battery (ARI12105-K5)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs (Tool Only) (ARI12104T)
- ACDELCO A20 20V Li-ion BRUSHLESS Impact Driver, 2-battery kit (ARI20155)
- ACDELCO P20 BRUSHLESS 1/2" Jumbo Impact Wrench w/ ETC (bare tool) (ARI2002T)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs, 2-Battery Kit (ARI12104P)
- ACDELCO P20 series 20V BRUSHLESS 1/4" Impact Driver w/ ETC (Bare Tool) (ARI20101T)
- DEWALT Ratchet, Cordless, 1.7 lb, 12V DC, 250 RPM (DCF504GG1)
- Acdelco Cordless Impact Tools