Shop All Cordless Impact Tools
Acdelco
G12 12V 1/4'' Cordless Impact Driver, 2-Batery, ARI12105
Mfr # ARI12105P
Zoro # G1948802
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARI12105P
- Zoro # G1948802
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Description
ACDelco G12 Compact 12V Li-ion Cordless Impact Driver, 82 ft-lbs torque, 2 Batteries Kit, ARI12105
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Compact & light weight (only 5-15/16" long, 1.98 lbs), Ideal for work in tight spaces
* Powerful 82 ft-lbs max. torque
* Responsive VSR switch: variable speed with reversible control and electric brake switch (0-2,400 RPM / 0-3,100 IPM)
* Built-in LED light & battery indicator
* Compact & Ergonomic Soft Grip Design with rubber boots
Includes: 2x Battery Pack, 1x Charger
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 1/4" hex shank
* Length: 5-15/16"
* Max. Torque: 82 ft-lbs (110 Nm)
* No Load Speed: 0-2,400 RPM
* Impact per Minute: 0-3,100 IPM
* LED light: Yes
* Battery indicator: Yes
* Tool Weight: 1.98 lbs (0.99 kg)
* Battery: AB1207LA Li-ion 2Ah (charger: ADC12US07-99)
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Compact & light weight (only 5-15/16" long, 1.98 lbs), Ideal for work in tight spaces
* Powerful 82 ft-lbs max. torque
* Responsive VSR switch: variable speed with reversible control and electric brake switch (0-2,400 RPM / 0-3,100 IPM)
* Built-in LED light & battery indicator
* Compact & Ergonomic Soft Grip Design with rubber boots
Includes: 2x Battery Pack, 1x Charger
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 1/4" hex shank
* Length: 5-15/16"
* Max. Torque: 82 ft-lbs (110 Nm)
* No Load Speed: 0-2,400 RPM
* Impact per Minute: 0-3,100 IPM
* LED light: Yes
* Battery indicator: Yes
* Tool Weight: 1.98 lbs (0.99 kg)
* Battery: AB1207LA Li-ion 2Ah (charger: ADC12US07-99)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (J07528L)
- PFERD 6-1/4" Needle File Set - Vinyl Pouch, Cut 0 (12039)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252217)
- ACDELCO P20 series 20V BRUSHLESS 1/2" Impact Wrench w/ ETC (Bare Tool) (ARI20100T)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs (Tool Only) (ARI12104T)
- ACDELCO A20 20V Li-ion BRUSHLESS Impact Driver, 1-Battery Kit (ARI20155-M)
- ACDELCO P20 Li-ion 20V BRUSHLESS 3/8" Impact Wrench w/ ETC (Bare Tool) (ARI20138A1-3T)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs, 2-Battery Kit (ARI12104P)
- ACDELCO A20 20V Li-ion BRUSHLESS Impact Driver, 2-battery kit (ARI20155)
- MILWAUKEE TOOL HTIW, 1/2" Drive, 900 ft-lb Torque (2966-20)
- Acdelco Cordless Tools