Shop All Ratcheting Wrenches
Acdelco
G12 12V 1/4" BLDC Ratchet Wrench 45 Ft-lbs Max, Tool Only
Mfr # ARW1210-2T
Zoro # G1140418
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Features No Carbon Brush and Commutator Worn Out Problems, No Sparking and Heat Generating; Compact Head Design; Durable Metal Gearbox Housing; Built-In Led Light; Variable Speed Switch With Forward/Backward Lever
- Voltage 12V DC
- Drive Size 1/4 in
- Handle Type Anti-Slip Soft Grip
- Battery Included / Bare Tool Bare Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARW1210-2T
- Zoro # G1140418
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Drive Size | 1/4 in |
Details
Features | No Carbon Brush and Commutator Worn Out Problems, No Sparking and Heat Generating; Compact Head Design; Durable Metal Gearbox Housing; Built-In Led Light; Variable Speed Switch With Forward/Backward Lever |
Voltage | 12V DC |
Item | Ratchet Wrench |
Handle Type | Anti-Slip Soft Grip |
Battery Included / Bare Tool | Bare Tool |
Battery Type | Li-ion |
Series | G12 |
Tool Weight | 3.08 lb |
No Load Speed | 0 to 195 rpm |
Drive Type | Square |
Max. Torque | 45 ft-lb |
Battery Capacity | 2.0 Ah |
Motor Type | Brushless |
Description
ACDelco G12 Cordless 1/4-Inch Li-Ion 12V Brushless Motor Ratchet Wrench Tool Kit, 45 Ft-lbs Max. G12 Series, ARW1210-2T
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact (“brushâ€Â) used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: 50% Longer operation time. More precise & efficient. Extended motre life span
* Up to 45 FT-LBS Max. Torque With Durable Metal Body Structure & Gearbox Housing
* Built-in LED light, Forward/Reverse lever, Safety Lock, Anti-slip and Ergonomic Soft Grip Design
* Angled compact head allows for use in tight spaces
* G12 Series Battery Platform
Kit Includes: ARW1210-2 Brushless Ratchet Wrench BARE TOOL, BATTERY SOLD SEPARATELY (AB1207LA)
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 1/4" square
* Length: 10"
* Max. Torque: 45 ft-lbs (60 Nm)
* No Load Speed: 0-195 RPM
* LED light: Yes
* Tool Weight: 3.08 lbs (1.4) kg
* Battery: AB1207LA Li-ion 2.0Ah (SOLD SEPARATELY)
* Quick charger: ADC12US07-99
* Tool Weight: 3.08 lbs
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact (“brushâ€Â) used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: 50% Longer operation time. More precise & efficient. Extended motre life span
* Up to 45 FT-LBS Max. Torque With Durable Metal Body Structure & Gearbox Housing
* Built-in LED light, Forward/Reverse lever, Safety Lock, Anti-slip and Ergonomic Soft Grip Design
* Angled compact head allows for use in tight spaces
* G12 Series Battery Platform
Kit Includes: ARW1210-2 Brushless Ratchet Wrench BARE TOOL, BATTERY SOLD SEPARATELY (AB1207LA)
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 1/4" square
* Length: 10"
* Max. Torque: 45 ft-lbs (60 Nm)
* No Load Speed: 0-195 RPM
* LED light: Yes
* Tool Weight: 3.08 lbs (1.4) kg
* Battery: AB1207LA Li-ion 2.0Ah (SOLD SEPARATELY)
* Quick charger: ADC12US07-99
* Tool Weight: 3.08 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Toggle Pad, Smooth, 5/8-11" (SP-5S)
- BONWAY Bon 32-206 Hardener, Jet Black (32-206)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4042D)
- MARSHALLTOWN Rubber Seam Roller, 2 in (E54D)
- ACDELCO G12 Series Arw1207 Li-Ion 12V 1/4" Mini (ACDARW1207)
- ACDELCO G12 K9 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 1-Battery (ARW1209-K9)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs, Tool Only (ARW1210-3T)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs Max, 2-Battery Kit (ARW1210-32)
- ACDELCO G12 K92 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 2-Battery (ARW1209-K92)
- ACDELCO G12 K13 Combo, 3/8" BLDC Ratchet & Impact Wrench, 3" Polisher (ARW12103-K13)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- Acdelco Ratcheting Wrenches & Sets