Shop All Fuel Pumps
Acdelco
Fuel Pump Strainer, TS32
Mfr # TS32
Zoro # G5331223
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Strainer Material Polyester
- Height 2.06 in
- Color Green
- Length 5.06 in
- Width (in) 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # TS32
- Zoro # G5331223
- UPC # 36666528565
- Country of Origin Mexico
- Category Fuel Pumps
Dimensions
Height | 2.06 in |
Length | 5.06 in |
Width (in) | 2.06 in |
Details
Strainer Material | Polyester |
Item | Fuel Pump Strainer |
Color | Green |
Description
With today's advanced vehicles, replacing your fuel pump can be hard work – ACDelco Fuel Pumps help make sure you don't have to do the job twice. Built to exacting specifications, ACDelco Fuel Pumps include our original equipment line for GM vehicles, and a select offering of Professional, premium aftermarket products for GM vehicles.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Hydraulic SLB Assembly Tool (SLBHAT)
- GATES Super HC Molded Notch Belts, 5VX450 (5VX450)
- SHURFLO Shurflo Aqua King II Black 55 PSI 3 GPM Automatic Fresh Water Pump 8 1/8" x 5" x 4 1/8" (4138-111-E65)
- ILC Replacement for Welch Allyn 03400 replacement light bulb lamp (03400 WELCH ALLYN)
- ACDELCO Pump Asm-Vac (12696313)
- ACDELCO Pump Asm-F/Injn (12661059)
- MOTORMITE Accelerator Pump Diaphragm, 90082 (90082)
- URO PARTS Fuel Pump, 16141179232 (16141179232)
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump w/ Tank Seal, Assembly HFP-A4564 (HFP-A4564)
- QUANTUM Fuel Pump Tank Seal Gasket John Deere AM136612, AUC11498 HFP-TS16 by (HFP-TS16)
- STANDARD IGNITION Direct Injection High Pressure Fuel Pump, Gdf102 (GDF102)
- Acdelco Fuel Pumps