Shop All Fuel Pump Modules
Acdelco
Fuel Pump Module Assembly, M10074
Mfr # M10074
Zoro # G5550445
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Type Quick Connect
- Connector Shape Rounded Rectangle, Oval
- Number of Terminals 8
- Length (in) 7.701 in
- Number of Outlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # M10074
- Zoro # G5550445
- UPC # 707773256541
- Country of Origin Mexico
- Category Fuel Pump Modules
Dimensions
Length (in) | 7.701 in |
Height (in) | 11.25 in |
Outlet Diameter | 0.625 in |
Port 3 Outside Diameter (in) | 0.375 in |
Width (in) | 12.31 in |
Depth (in) | 9.251969 in |
Details
Inlet Type | Quick Connect |
Connector Shape | Rounded Rectangle, Oval |
Number of Terminals | 8 |
Number of Outlets | 2 |
Tank Seal Rim Shape | Round |
Outlet Type | Quick Connect |
Terminal Type | Blade/Pin |
Item | Fuel Pump Module Assembly |
Number of Electrical Connectors | 2 |
Description
With today's advanced vehicles, replacing your fuel pump can be hard work – ACDelco Fuel Pumps help make sure you don't have to do the job twice. Built to exacting specifications, ACDelco Fuel Pumps include our original equipment line for GM vehicles, and a select offering of Professional, premium aftermarket products for GM vehicles.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- FUNNEL KING Oil Bottle Draining System, Black, 5 qt. (32947)
- SEACHOICE Non-Marking TP Yellow Rubber Bow Roller With Bells 1/2" ID Hole, 4" L (56600)
- VELVAC Mechanic'S Wire 5 Lb 18 Ga Roll (090185)
- ACDELCO Module Kit-F/Tnk F/Pmp (Acdelco All-Ma, 19418259 (19418259)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- SPECTRA PREMIUM Fuel Tank, F45B (F45B)
- ATI TECHNOLOGIES ATI BS-ATC Non-Vented Auxiliary Tank Cap (BS-ATC)
- MIDWEST CAN Midwest Can 9119 4.5 Gallon Portable Water Jug (166786)
- BOSCH IGNITION CONTACT SET (1009)
- ATTWOOD MARINE Attwood Universal Fuel/Water Separator Kit w/Bracket (11840-7)
- Acdelco Fuel Pump Modules