Shop All Automotive Heating & Air Conditioning Parts
Acdelco
Fuel Pump Module Assembly 2004-2006 Dodge Ram 1500 3.7L 4.7L 5.7L
Mfr # 15-4982
Zoro # G5464354
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.31 in
- Length 7 in
- Color Black
- Includes Clutch, Coil, Pulley, and Bolt
- Weight 4.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-4982
- Zoro # G5464354
- UPC # 707773012581
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Height | 3.31 in |
Length | 7 in |
Width | 6.44 in |
Clutch Maximum Diameter (in) | 4.46 in |
Details
Color | Black |
Includes | Clutch, Coil, Pulley, and Bolt |
Weight | 4.4 lb |
Terminal Type | Blade Pin |
Mounting Style | Press on / Bolt |
Number of Terminals | 2 |
Item | AC Compressor Clutch Kit |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT513)
- GROTE Bracket, 7-Pole Socket (82-1052)
- ILC Replacement for LIGHT-TECH 442 (442 LIGHT-TECH)
- BALDWIN FILTERS Air Filter, 3-1/4 x 7-1/4 in. (PA1865-FN)
- ACDELCO Seal Kit A/C Compressor, 15-2554GM (15-2554GM)
- ACDELCO Seal Kit A/C Compressor, 15-2556GM (15-2556GM)
- ACDELCO Seal Kit A/C Compressor, 15-2550GM (15-2550GM)
- ACDELCO Seal Kit A/C Compressor, 15-2541GM (15-2541GM)
- ACDELCO Filter-A/C *Type/A918C*, A918C (A918C)
- ACDELCO Seal Kit A/C Compressor, 15-2551GM (15-2551GM)
- ZEROSTART Cab & Cargo Heater Model 300 - 12V, 40,000 Btu, 5/8in. 16Mm Hose, Left Connections (7000302)
- Acdelco Automotive Heating & Air Conditioning Parts