Shop All Fuel Pump Modules
Acdelco
Fuel Pump Driver Module
Mfr # 22874300
Zoro # G3037518
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Programming Required
- Height (in) 2.5 in
- Number of Terminals 18
- Connector Color Black
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 22874300
- Zoro # G3037518
- UPC # 707773945032
- Country of Origin Mexico
- Category Fuel Pump Modules
Dimensions
Height (in) | 2.5 in |
Length (in) | 5.91 in |
Width (in) | 5.35 in |
Details
Features | Programming Required |
Number of Terminals | 18 |
Connector Color | Black |
Connector Gender | Female |
Terminal Gender | Male |
Terminal Type | Blade/Pin |
Item | Chassis Control Module |
Housing Material | Plastic, Aluminum |
Description
ACDelco GM Original Equipment Fuel Pump Driver Modules are GM-recommended replacements for your vehicle’s original components. These modules help control the voltage delivered to your vehicle’s fuel pump, helping to regulate the fuel pump’s speed. These modules also help maintain optimum fuel pressure, and fuel delivery to your vehicle’s engine.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Simulator Axle Set, Rear, Universal, 22.5" (QC1030AR)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-25/32 In (BT8903)
- TUNDRA Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets (M150)
- UNIVERSAL AIR COND Ford Fusion 16-13 Hose Assembly, Ha112439C (HA112439C)
- ACDELCO Module Kit-F/Tnk F/Pmp (Acdelco All-Ma, 19418259 (19418259)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- AUTO USA 1 gal Drag Cell without Foam (AU3560345)
- SPECTRA PREMIUM Fuel Tank Sending Unit, Fg91D (FG91D)
- SPECTRA PREMIUM Fuel Tank, Cr2F (CR2F)
- BOSCH Fuel Pump Module Assembly, 67520 (67520)
- ROTOPAX RotoPax RPXFX DLX-PM Fuelpax Pack Mount (RPXFX DLX-PM)
- Acdelco Fuel Pump Modules