Shop All Fuel Pumps
Acdelco
Fuel Pump Connector, PT2183
Mfr # PT2183
Zoro # G5755615
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 2
- Width (in) 3.5 in
- Height 1 in
- Gender Male
- Wiring Harness Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # PT2183
- Zoro # G5755615
- UPC # 707773130537
- Country of Origin Mexico
- Category Fuel Pumps
Dimensions
Width (in) | 3.5 in |
Height | 1 in |
Wiring Harness Length | 16 in |
Length | 6.3 in |
Details
Number of Wires | 2 |
Item | Multi-Purpose Wiring Pigtail |
Gender | Male |
Number of Terminals | 2 |
Color | Black |
Shape | Square |
Terminal Type | Blade/Pin |
Terminal Gender | Female |
Description
ACDelco Wires and Cables are the ideal replacement part for your vehicle. These include high-quality spark plug wire sets, battery cables, pigtail connectors, lamp sockets and trailer connectors. ACDelco Wires and Cables' are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Suspension Strut And Coil Spring Assm, SR4493 (SR4493)
- SPRINGFIELD A 9 In Base, #1600010 (1600010)
- PUROLATOR Purolator A35432 PurolatorONE Advanced Air Filter (A35432)
- BANDO Rib Ace, 400J10 (400J10)
- ACDELCO Pump Asm-F/Injn (12661059)
- ACDELCO Pump Asm-Vac (12696313)
- BOSCH Fuel Pump Strainer, 68015 (68015)
- FOUR SEASONS Adapter Vacuum Pump, 59216 (59216)
- BOSCH Electric Fuel Pump, 69483 (69483)
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump w/ Assembly HFP-A482 (HFP-A482)
- BOSCH HIGH PRESSURE GDI PUMP O.E.M. BOSCH (66814)
- Acdelco Fuel Pumps