Shop All Fuel Pumps
Acdelco
Fuel Pump and Sender Assembly, MU1738
Mfr # MU1738
Zoro # G5344103
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Gasket
- Features Negative Ground
- Number of Inlets 1
- Resistance (Full) 248.5 ohms
- Resistance (Empty) 40 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # MU1738
- Zoro # G5344103
- UPC # 707773438312
- Country of Origin Mexico
- Category Fuel Pumps
Dimensions
Port 3 Outside Diameter (in) | 0.375 in |
Depth (in) | 7.93 in |
Outlet Diameter | 0.3125 in |
Tank Seal Outside Diameter (in) | 3.9 in |
Length (in) | 9.07 in |
Details
Includes | Gasket |
Features | Negative Ground |
Number of Inlets | 1 |
Resistance (Full) | 248.5 ohms |
Item | Fuel Pump and Level Sensor Module |
Resistance (Empty) | 40 ohms |
Gasket Or Seal Material | Rubber |
Fit Type | Specific |
Connector Shape | Oval |
Terminal Gender | Male |
Tank Seal Rim Shape | Oval |
Number of Outlets | 1 |
Connector Gender | Female |
Terminal Type | Blade |
Outlet Type | Quick Connect |
Description
With today's advanced vehicles, replacing your fuel pump can be hard work – ACDelco Fuel Pumps help make sure you don't have to do the job twice. Built to exacting specifications, ACDelco Fuel Pumps include our original equipment line for GM vehicles, and a select offering of Professional, premium aftermarket products for GM vehicles.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN MANUFACTURING Suburban 2610A Furnace Core for Select SF-FQ Series (2610A)
- LUMAPRO Mini Lamp, 1445, 2.0W, G3 1/2, 14.4V, PK10 (1445-10PK)
- SOPUS PRODUCTS 1 qt. 5W30 Quaker State Motor Oil (8032112)
- SPRAYON LOW VOC Brake Parts Cleaner, 20 oz. Ae (S20706000)
- ACDELCO Pump Asm-Vac (12696313)
- ACDELCO Pump Asm-F/Injn (12661059)
- AMERICAN FORGE & FOUNDRY Fuel Pumps (FM Approved) - Rotary (8210)
- CARTER FUEL PUMPS 66-67 Cadillac Eldorado-Fleetwood 7.0L Mech Fuel Pump, M4510 (M4510)
- DORMAN 03875 Fuel Pump Push Rod (03875)
- VAICO Brake System Vacuum Pump, V30-3192 (V30-3192)
- AUTOBEST 75-91 Nissan Maxima-0Sx 1.8-2.8L Value Fuel Pump, F4323 (F4323)
- Acdelco Fuel Pumps