Shop All Fuel Pumps
Acdelco
Fuel Pump and Sender Assembly, MU1473
Mfr # MU1473
Zoro # G6579192
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Drive Type Electric
- Fuel Type Gas
- Includes Fuel Sending Unit; Fuel Tank Pressure Sensor; Gasket; Strainer; Wire Harness
- Connector Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # MU1473
- Zoro # G6579192
- UPC # 707773081587
- Country of Origin Mexico
- Category Fuel Pumps
Dimensions
Tank Seal Outside Diameter (in) | 5.8 in |
Length (in) | 33.45 in |
Depth (in) | 12.89 in |
Outlet Outside Diameter | 0.62 in |
Height (in) | 17.1 in |
Width (in) | 21.7 in |
Inlet Outside Diameter | 0.44 in |
Description
ACDelco fuel pump and sender assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel pump and sender assembly's for virtually every automobile on the road today. ACDelco fuel pump and sender assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45019 (45019)
- KFI 54" Plow Flap Kit (105014)
- VELVAC Air Brake Diaphragm Type 9 (031021)
- BLUE OX SWAYPRO STANDARD HITCH SHANK, CLAMP-ON, 1500LB (BXW1500)
- ACDELCO Pump Asm-F/Injn (12661059)
- ACDELCO Pump Asm-Vac (12696313)
- FOUR SEASONS Adapter Vacuum Pump, 59214 (59214)
- QUANTUM Fuel Injector Adapter - Set of 2 HFP-EV1-P-2 (HFP-EV1-P-2)
- AUTOBEST 85-96 Chev Corvette-Firebird 2.3-5.7L Value Fuel Pump, F2221 (F2221)
- STANDARD IGNITION Fuel Pump Relay, Ry-152 (RY-152)
- MR GASKET 95 Gallons Per Hour 7 PSI Max Pressure 38 Inlet Outlet Rotor Vane Style Pump (95P)
- Acdelco Fuel Pumps