Shop All Fuel Pumps
Acdelco
Fuel Pump and Sender Assembly, MU1005
Mfr # MU1005
Zoro # G5309532
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Gender Female
- Inlet Type Quick Connect
- Housing Length (in) 6.89 in
- Number of Outlets 1
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # MU1005
- Zoro # G5309532
- UPC # 21625873350
- Country of Origin Mexico
- Category Fuel Pumps
Dimensions
Housing Length (in) | 6.89 in |
Width (in) | 4.43 in |
Housing Width | 3.54 in |
Length (in) | 14.8 in |
Height (in) | 8.25 in |
Inlet Diameter (in) | 0.311 in |
Inlet Header Length | 7.89 mm |
Outlet Diameter | 0.3736 in |
Details
Connector Gender | Female |
Inlet Type | Quick Connect |
Number of Outlets | 1 |
Terminal Type | Blade |
Fit Type | Specific |
Outlet Type | Quick Connect |
Terminal Gender | Male |
Number of Terminals | 7 |
Number of Wires | 4 |
Connector Color | Tan |
Item | Fuel Pump, Level Sensor, and Sending Unit Module |
Description
ACDelco GM Original Equipment Fuel Pump and Fuel Sender Assemblies are GM-recommended replacements for your vehicle's original components. These assemblies help supply your vehicle's engine with a steady, reliable fuel supply. These original equipment fuel pump and fuel sender assemblies have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET U5MW0108 4131A013WP Water Pump With Pulley Fits Perkins 4236 4248 (79003714)
- HALTEC Bore Valve Core, Short (A-145)
- SLICK 50 Engine Treat15Oz Slick50 (750001)
- BALDWIN FILTERS Hydraulic Element, 3-29/32" Outside dia. (PT23514-MPG)
- ACDELCO Pump Asm-F/Injn (12661059)
- ACDELCO Pump Asm-Vac (12696313)
- CARTER FUEL PUMPS 52-57 Chevrolet Bel Air Mech Fuel Pump, M2118 (M2118)
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump w/ Assembly HFP-A483 (HFP-A483)
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump w/ Tank Seal, Assembly HFP-A456 (HFP-A456)
- BOSCH Fuel Pump Module Assembly, 66028 (66028)
- US MOTOR WORKS FUEL PUMP KIT (USEP8090)
- Acdelco Fuel Pumps