Shop All Fuel Sensors
Acdelco
Fuel Level Sensor, SK1428
Mfr # SK1428
Zoro # G7303141
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Height (in) 4.38 in
- Connector Gender Female
- Number of Terminals 2
- Number of Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # SK1428
- Zoro # G7303141
- UPC # 808709155041
- Country of Origin Mexico
- Category Fuel Sensors
Dimensions
Height (in) | 4.38 in |
Width (in) | 4.38 in |
Length (in) | 10.12 in |
Details
Color | Light Gray |
Connector Gender | Female |
Item | Fuel Level Sensor Kit |
Number of Terminals | 2 |
Number of Connectors | 1 |
Connector Shape | Rectangle |
Terminal Type | Blade |
Description
With today's advanced vehicles, replacing your fuel pump can be hard work – ACDelco Fuel Pumps help make sure you don't have to do the job twice. Built to exacting specifications, ACDelco Fuel Pumps include our original equipment line for GM vehicles, and a select offering of Professional, premium aftermarket products for GM vehicles.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Battery Jumper Cables 20 Ft. 2 Ga, W1669 (W1669)
- VALTERRA VALTERRA LLC T10036VP Sewer Waste Valve Handle (V46-T10036VP)
- K TOOL INTL 1100Lb Geared Engine Stand (Xd) (HJ1752)
- PYLE Universal Marine Stereo Housing W/Full Chassis Wired Casing (White) (PLMRCW3)
- ACDELCO Sensor Kit Fuel Lvl, Sk1435 (SK1435)
- ACDELCO Sensor Kit Fuel Lvl, Sk1438 (SK1438)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- INTERMOTOR Fuel Pressure Sensor, FPS17 (FPS17)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- WVE Flex Fuel Sensor #Wve 5S13811 (5S13811)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- Acdelco Fuel Sensors