Shop All Fuel Sensors
Acdelco
Fuel Level Sensor, SK1303
Mfr # SK1303
Zoro # G7316423
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Width (in) 5 in
- Height (in) 4.88 in
- Length (in) 11.25 in
- Connector Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # SK1303
- Zoro # G7316423
- UPC # 707773426951
- Country of Origin Mexico
- Category Fuel Sensors
Dimensions
Width (in) | 5 in |
Height (in) | 4.88 in |
Length (in) | 11.25 in |
Details
Color | Gray |
Connector Shape | Square |
Terminal Type | Blade |
Item | Fuel Level Sensor Kit |
Connector Gender | Female |
Number of Terminals | 2 |
Number of Connectors | 1 |
Description
With today's advanced vehicles, replacing your fuel pump can be hard work – ACDelco Fuel Pumps help make sure you don't have to do the job twice. Built to exacting specifications, ACDelco Fuel Pumps include our original equipment line for GM vehicles, and a select offering of Professional, premium aftermarket products for GM vehicles.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 40 Amp Female socket, I2v/24v, IP66 (93950)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM87)
- BOSCH Strut Tamer Ii Extreme (6637)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47784 (47784)
- ACDELCO Sensor Kit Fuel Lvl, Sk1438 (SK1438)
- ACDELCO Sensor Kit Fuel Lvl, Sk1435 (SK1435)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- BOSCH High Pressure Sensor - FuelNew, Bosch 0281006064 High Pressure Sensor - FuelNew (0281006064)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- BOSCH Fuel Pressure Sensor, 0261545038 (0261545038)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- Acdelco Fuel Sensors