Shop All Fuel Sensors
Acdelco
Fuel Level Sensor, SK1205
Mfr # SK1205
Zoro # G7316642
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length (in) 11.75 in
- Number of Connectors 1
- Width (in) 10.12 in
- Connector Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # SK1205
- Zoro # G7316642
- UPC # 707773163115
- Country of Origin Mexico
- Category Fuel Sensors
Dimensions
Length (in) | 11.75 in |
Width (in) | 10.12 in |
Height (in) | 4.75 in |
Details
Color | Black |
Item | Fuel Level Sensor Kit |
Number of Connectors | 1 |
Connector Shape | Flat |
Number of Terminals | 4 |
Description
ACDelco GM Original Equipment Fuel Level Sensors are GM-recommended replacements for your vehicle's original components. These sensors measure fuel level changes in your vehicle's fuel tank, which are displayed on the vehicle's fuel gauge. These original equipment sensors have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Suspension Stabilizer Bar Link, CL0277L (CL0277L)
- BAYCO Retractable Metal Cord Reel W/ 3 Outlets (BAYSL800)
- HUMMINBIRD HELIX 5 CHIRP DI GPS G3 (411670-1)
- HI-LIFT JACK HI-LIFT JACK BL250 Bumper Lift (H12-BL250)
- ACDELCO Sensor Kit Fuel Lvl, Sk1438 (SK1438)
- ACDELCO Sensor Kit Fuel Lvl, Sk1435 (SK1435)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- BOSCH 0281006327 High Pressure Sensor - Diesel(New) (0281006327)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- MOTORCRAFT Sensor-Fuel Injector Pressur, Cm5250 (CM5250)
- BOSCH Fuel Pressure Sensor, 0261545038 (0261545038)
- Acdelco Fuel Sensors