Shop All Fuel Sensors
Acdelco
Fuel Level Sensor, SK1186
Mfr # SK1186
Zoro # G7303780
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Terminal Type Blade
- Number of Connectors 2
- Connector Gender Female
- Length (in) 7.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # SK1186
- Zoro # G7303780
- UPC # 707773121696
- Country of Origin Mexico
- Category Fuel Sensors
Dimensions
Length (in) | 7.6 in |
Width (in) | 5.7 in |
Height (in) | 5.5 in |
Details
Color | Black |
Terminal Type | Blade |
Number of Connectors | 2 |
Connector Gender | Female |
Number of Terminals | 6 |
Connector Shape | Square |
Description
With today's advanced vehicles, replacing your fuel pump can be hard work – ACDelco Fuel Pumps help make sure you don't have to do the job twice. Built to exacting specifications, ACDelco Fuel Pumps include our original equipment line for GM vehicles, and a select offering of Professional, premium aftermarket products for GM vehicles.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE All Purpose Plastic Drain Pan, 30 qt. (17922)
- DONALDSON Air Cleaner, Disposable, P537452 (P537452)
- RONSTAN S30 BB Block Exit With Cover Plate (RF30711)
- RIDGID RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Drop Head, 6'L, 1/2"W Cable (59802)
- ACDELCO Sensor Kit Fuel Lvl, Sk1438 (SK1438)
- ACDELCO Sensor Kit Fuel Lvl, Sk1435 (SK1435)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- NTK Fuel Rail Pressure Sensor Connector, 1P1817 (1P1817)
- WVE Flex Fuel Sensor #Wve 5S13811 (5S13811)
- Acdelco Fuel Sensors