Shop All Fuel Sensors
Acdelco
Fuel Level Sensor, SK1132
Mfr # SK1132
Zoro # G7298759
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Connector Gender Female
- Number of Terminals 6
- Terminal Type Blade
- Number of Connectors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # SK1132
- Zoro # G7298759
- UPC # 21625958569
- Country of Origin Mexico
- Category Fuel Sensors
Details
Color | Black |
Connector Gender | Female |
Number of Terminals | 6 |
Terminal Type | Blade |
Number of Connectors | 2 |
Connector Shape | Square |
Description
With today's advanced vehicles, replacing your fuel pump can be hard work – ACDelco Fuel Pumps help make sure you don't have to do the job twice. Built to exacting specifications, ACDelco Fuel Pumps include our original equipment line for GM vehicles, and a select offering of Professional, premium aftermarket products for GM vehicles.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 3/8" Exhaust Port Filter (030094)
- DISCO Body Bolt Fastener Assrtmnt 24 Hole Red Tray W/Clr Lid (8603RCP)
- LISLE Clutch Alignment Tool (55500)
- E-Z-GO Speed Controller for TXT, 36V, PDS (609083)
- ACDELCO Sensor Kit Fuel Lvl, Sk1438 (SK1438)
- ACDELCO Sensor Kit Fuel Lvl, Sk1435 (SK1435)
- NTK Fuel Rail Pressure Sensor Connector, 1P1817 (1P1817)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- WVE Flex Fuel Sensor #Wve 5S13811 (5S13811)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- Acdelco Fuel Sensors