Shop All Fuel System Tools
Acdelco
Fuel Injector, 217-2436
Mfr # 217-2436
Zoro # G5311982
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket; Retainer Clips; Mounting Hardware
- Length 5.5 in
- Body Material Various
- Height (in) 1.7 in
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 217-2436
- Zoro # G5311982
- UPC # 707773150207
- Country of Origin Mexico
- Category Fuel System Tools
Dimensions
Length | 5.5 in |
Height (in) | 1.7 in |
Width (in) | 3.1 in |
Details
Item | Sequential Multi-Port Fuel Injector Assembly |
Includes | Gasket; Retainer Clips; Mounting Hardware |
Body Material | Various |
Number of Terminals | 2 |
Terminal Type | Blade |
Connector Gender | Female |
Terminal Gender | Male |
Fuel Injection Type | Sequential Multi-Port Fuel Injection |
Maximum Pressure Reading (psi) | 43 |
Connector Shape | Square |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO USA 233514 Suburban Magnesium Water Heater Anode Rod (AU2605760)
- DEE ZEE LIQ/TRNS TANK 76 GAL WEDGE-SHAPE 56IN (DZ92556)
- RUBBERMASTER PLUS 13.50/16.5L-16.1 Bias Tractor Tube With TR218A Valve (312020)
- SURE SHOT Pin Stream Nozzles, Tubes, 6", PK100 (B30-001 BULK)
- OTC Fuel Injector Cleaner Kit, Blue, 11 pcs. (7649A)
- CTA MANUFACTURING FORD HEATER HOSE DISCONNECT TOOL (CTA4332)
- SUR&R Fuel Line Replacement Kit, 35 Pieces (KP1212)
- APEX TOOL GROUP FUEL LINE DISCONNECT TOOL SET (GWR61059)
- SUR&R Fuel Tubing, 5/16" Outside dia., 25 ft. L (K005)
- SUR&R Adapter, For 3/8" Fuel Connectors, PK2 (K155)
- CTA MANUFACTURING Toyota/Lexus Fuel Tank Lid Wrench (1044)
- Acdelco Fuel System Tools