Shop All Fuel Injection Systems
Acdelco
Fuel Injector, 17113582
Mfr # 17113582
Zoro # G6770143
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6 in
- Features Programming Required
- Length 4.5 in
- Weight 0.08 lb
- Type Multi-Port Fuel Injection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 17113582
- Zoro # G6770143
- UPC # 36666968453
- Country of Origin Mexico
- Category Fuel Injection Systems
Dimensions
Height | 1.6 in |
Length | 4.5 in |
Width | 1.6 in |
Details
Features | Programming Required |
Weight | 0.08 lb |
Type | Multi-Port Fuel Injection |
Includes | Gasket |
Item | Multi-Port Fuel Injector Assembly |
Terminal Type | Blade |
Number of Terminals | 2 |
Connector Gender | Female |
Connector Shape | Rectangle |
Terminal Gender | Male |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Racor Flt Funnel Conductive-M (RFF3C)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT347)
- FLEETGUARD Air Filter, AF55014 (AF55014)
- GOODYEAR Rechargeable Tire Maintenance Kit (GY3197)
- ACDELCO Injector Asm-M/Port Fuel, 19244616 (19244616)
- ACDELCO Connector-Injr-Fuel *Black, Pt2544 (PT2544)
- ACDELCO Injector Asm-Throt Body Fuel, 217-2281 (217-2281)
- ACDELCO Injector Asm-M/Port Fuel, 19244615 (19244615)
- BOSCH Gas Injection Valve Fuel Injector, 62431 (62431)
- BOSCH Gas Injection Valve Fuel Injector, 62697 (62697)
- DORMAN Fuel Injector Line, 904-276 (904-276)
- Acdelco Fuel Injection Systems