Shop All Fuel System Tools
Acdelco
Fuel Injection Fuel Rail O-Ring Kit, 217-461
Mfr # 217-461
Zoro # G5332054
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.8 in
- Height (in) 0.2 in
- Width (in) 1.8 in
- Fuel Injection Type Multi Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 217-461
- Zoro # G5332054
- UPC # 36666441086
- Country of Origin Mexico
- Category Fuel System Tools
Dimensions
Length | 1.8 in |
Height (in) | 0.2 in |
Width (in) | 1.8 in |
Details
Item | Fuel Injection Fuel Rail O-Ring Kit with 2 O-Rings |
Fuel Injection Type | Multi Port |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMITEC MiniRail2 6" Light - White Non Dimming (101078)
- AUTEL 1-Sensor Bulk 8 Pack With Rubber Press-In Valve (300040)
- POWERCOMM CB Ant 1000w Fiberglass 2ft Blk (215-16210)
- WIX FILTERS Fuel Filter #Wix 33358 (33358)
- MITYVAC 7 oz Fluid Extractor & Dispenser (MTY-MVA6851)
- SUR&R Quick Connector, For 90 deg. Lines, PK2 (KP120)
- SUR&R Fuel Tubing, 5/16" Outside dia., 100 ft. L (K005100)
- SUR&R Fuel Injection Cleaner Kit, 10 Pieces (FIC203)
- GEARWRENCH 10 Piece Oil Pressure Check Kit (3289)
- SCHLEY PRODUCTS Valve Spring Compressor, Universal OHC (91400B)
- APEX TOOL GROUP FUEL LINE DISCONNECT TOOL SET (GWR61059)
- Acdelco Service & Shop Tools