Shop All Control & Idler Arms
Acdelco
Front Upper Suspension Control, 45D1930
Mfr # 45D1930
Zoro # G9330558
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.8 in
- Width 14.1 in
- Height 4.7 in
- Weight 3.48 in
- Features Adjustable; Pre-Greased
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 45D1930
- Zoro # G9330558
- UPC # 808709252504
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Length | 14.8 in |
Width | 14.1 in |
Height | 4.7 in |
Details
Item | Front Upper Suspension Control Arm and Ball Joint Assembly |
Weight | 3.48 in |
Features | Adjustable; Pre-Greased |
Includes | Bushings; Grease Fitting; Mounting Hardware |
Bushing Material | Rubber |
Suspension Grade Type | Light |
Ball Joint Stud Type | Threaded |
Number of Mount Holes | 2 |
Control Arm Color | Black |
Ball Joint Mounting Type | Bolt In |
Control Arm Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Timken Seal, 223535 (223535)
- THULE Rooftop Cargo Bags & Covers Interstate (869)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9207K)
- GRAY 20000 lb. Air Operated End Lift 50" Max. Lifting H., 14" Min. Lifting H (KL-20)
- ACDELCO Front Lower Suspension Control, 45D10737 (45D10737)
- ACDELCO Arm Asm, Frt Lwr Cont, 45D10189 (45D10189)
- ACDELCO Front Driver Side Lower Suspen, 45D10100 (45D10100)
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- ACDELCO Arm Asm-Frt Lwr Cont, 84114506 (84114506)
- ACDELCO Control Arm-Bj, 46D0022A (46D0022A)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Left Upper, RK641505 (RK641505)
- Acdelco Control & Idler Arms