Shop All Suspension Hardware & Components
Acdelco
Front Suspension Stabilizer Ba, 45G2013
Mfr # 45G2013
Zoro # G5326068
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.1 lb
- Height 3.06 in
- Length 10.75 in
- Width 3.88 in
- Grade Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 45G2013
- Zoro # G5326068
- UPC # 808709317579
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Height | 3.06 in |
Length | 10.75 in |
Width | 3.88 in |
Details
Weight | 1.1 lb |
Grade Type | Regular |
End 1 Type | Hex |
Bushing Material | Rubber |
Item | Suspension Stabilizer Bar Link Kit |
Bushing Color | Black |
Suspension Type | Front |
End 2 Type | Threaded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 120psb5 replacement light bulb lamp, 10PK (120PSB5 EIKO)
- CRAFTSMAN Tool Set, 24 Piece Metric Polished Chrom (CMMT12010LZ)
- WALKER EXHAUST Exhaust System Hanger (Pr-Each/Bx-50), 35165 (35165)
- SEACHOICE 8 in. x 2 in. Class II Hitch Extender (53331)
- ACDELCO SUSPENSION BALL JOINT KIT (19207137)
- ACDELCO BUSHINGFRT LWR CONT ARM (15088366)
- ACDELCO Pitman Arm, 45C10001 (45C10001)
- ACDELCO Suspension Control Arm Bolt, 15733534 (15733534)
- ENERGY SUSPENSION 36MM SWAY BAR BUSH&END LINK SET (3.5213G)
- SPECIALTY PRODUCTS CO Specialty 83170 Suspension Control Arm Bolt (83170)
- MONROE Monroe Strut-Mate Strut Mount Stud Plate - Front, 907928 (907928)
- Acdelco Suspension Hardware & Components