Shop All Sway Bars & Link Kits
Acdelco
Front Lower Suspension Stabili, 45G9222
Mfr # 45G9222
Zoro # G1957618
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.64 in
- Color Black
- Material Rubber
- Width (in) 4 in
- Length (in) 2.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 45G9222
- Zoro # G1957618
- UPC # 21625920580
- Country of Origin Unknown
- Category Sway Bars & Link Kits
Dimensions
Inside Diameter | 0.64 in |
Width (in) | 4 in |
Length (in) | 2.96 in |
Height (in) | 3.2 in |
Details
Color | Black |
Material | Rubber |
Item | Lower Suspension Stabilizer Bushing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Oil Eater Orange Cleaner/Degreaser, 5 gal Drum, Concentrated, Water Based (AOD5G11904)
- EQUAL-I-ZER Equal-i-zer 95-01-9390 Spare Pin Pack (95-01-9390)
- SKYJACKER SYS BOX 6-8"69-72CHEV PKUP (C268AS)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 60g., Zinc, PK50 (5361-0600-202)
- ACDELCO Front Suspension Stabilizer Ba, 45G0220 (45G0220)
- ACDELCO FRONT SUSPENSION STABILIZER BA (45G2024)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MK9225 (MK9225)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Rear, 928-307 (928-307)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MS50881 (MS50881)
- WHITELINE-NOLATHANE FRONT SWAY BAR 27MM HEAVY DUTY BLADE ADJ 27MM 2 POINT ADJ 2016,2020, HONDA, CIVIC (BHF97Z)
- MEVOTECH Suspension Track Bar Bushing, MK7382 (MK7382)
- Acdelco Sway Bars & Link Kits