Shop All Sway Bars & Link Kits
Acdelco
Front Driver Side Suspension S, 45G10063
Mfr # 45G10063
Zoro # G1985003
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Greasable
- Length (in) 16.8 in
- Bushing Color Blue
- Height (in) 3.6 in
- Grade Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 45G10063
- Zoro # G1985003
- UPC # 808709483229
- Country of Origin Unknown
- Category Sway Bars & Link Kits
Dimensions
Length (in) | 16.8 in |
Height (in) | 3.6 in |
Width (in) | 3.6 in |
Details
Features | Greasable |
Bushing Color | Blue |
Grade Type | Regular |
Item | Suspension Stabilizer Bar Link Assembly |
Bushing Material | Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-1/4 in. (PA3430)
- BOSCH Aerotwin Wiper Blade, 3397007697 (3397007697)
- PARKER Compression Nut, 9/16", Brass (61AB-4)
- SPEC-D TUNING 14-16 Toyota Tundra Headlights Set - Black With LED (2LH-TUN14JM-V2-RS)
- ACDELCO Front Suspension Stabilizer Ba, 45G0220 (45G0220)
- ACDELCO FRONT SUSPENSION STABILIZER BA (45G2024)
- DORMAN Suspension Stabilizer Bar Bushing Kit, 928-349 (928-349)
- MEVOTECH Volvo S80 07-09/Volvo V70 08-09/Volvo Xc Stabilizer Bar, Ms10871 (MS10871)
- MEVOTECH Suspension Track Bar Bushing, MK7382 (MK7382)
- DORMAN Suspension Stabilizer Bar Bushing Kit - Rear, 928-307 (928-307)
- SKYJACKER SUSPENSION EXT LKS FRT OR RR 86-97F350 (SBE305)
- Acdelco Sway Bars & Link Kits