Shop All Coil Springs
Acdelco
Front Coil Spring Stabilizer, 45K12001
Mfr # 45K12001
Zoro # G5320477
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Thickness (in) 0.625 in
- Maximum Spring Outside Diameter 0.63 in
- Adjustment Method Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 45K12001
- Zoro # G5320477
- UPC # 21625366272
- Country of Origin Unknown
- Category Coil Springs
Dimensions
Maximum Spring Outside Diameter | 0.63 in |
Details
Base Thickness (in) | 0.625 in |
Item | Coil Spring Stabilizer |
Adjustment Method | Block |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Branch Tee, 3/8 x 1/4 In (VS272NTA-6-4)
- CROWN AUTOMOTIVE DOOR CYLINDER (4864651)
- GROTE Spiral Wrap, Clear, 1/2", 100 ft. (83-9001)
- POWERBUILT 4 In 1 Universal Fan Clutch Wrench (647750)
- BILSTEIN Black, With Two Lifting Springs (36-281817)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1332344 (1332344)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1332302 (1332302)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1332301 (1332301)
- ICON VEHICLE DYNAMICS 07-UP FJ/03-UP 4RUNNER REAR 2IN SPRING KIT (52700)
- ENERGY SUSPN SPRINGS COIL ISOLATOR Red Polyurethane (4.6101R)
- AJAX TOOL WORKS BEEHIVE SPRING (AJA898)
- Acdelco Coil Springs