Shop All Coil Springs
Acdelco
Front Coil Spring Set Coil Springs, 45H1163
Mfr # 45H1163
Zoro # G5839271
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (in) 2.7 in
- Spring Material Steel
- Width (in) 3.2 in
- Length (in) 4 in
- Grade Type Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 45H1163
- Zoro # G5839271
- UPC # 808709287391
- Country of Origin Unknown
- Category Coil Springs
Dimensions
Height (in) | 2.7 in |
Width (in) | 3.2 in |
Length (in) | 4 in |
Details
Item | Coil Spring Set |
Spring Material | Steel |
Grade Type | Premium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD 7 X 7 Satin Base, #1620016 (1620016)
- WILSON ANTENNAS Replacement CB Antenna, 49" (305-900905)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-27/32 in. (PA2978)
- DONALDSON Hydraulic Filter Cartridge (P171840)
- MOOG Coil Spring Set - Rear, CC501 (CC501)
- ARNOTT Coil Spring Conversion Kit, C-2224 (C-2224)
- TERAFLEX JK 4 DOOR 4IN/ 2 DOOR 6IN FRONT SPRING (PAIR) (1853402)
- FABTECH COIL 6IN FORD F250/350 DIESEL (FTS137)
- FOCUS AUTO PARTS Susp Strut/CoiLSprngAssem. 2013-2017HondaAccord 2.4L, 1335909R (1335909R)
- MOOG Coil Spring Insulator - Front Upper, K160045 (K160045)
- ICON VEHICLE DYNAMICS 18-C JL 2.5" REAR DUAL RATE COIL SPRING KIT (22026)
- Acdelco Coil Springs