Shop All Brake Rotors
Acdelco
Front Brake Rotor, 18A82055
Mfr # 18A82055
Zoro # G4601568
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Nominal Thickness 0.984 in
- Height 1.86 in
- Features Rust Resistant Coating
- Surface Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 18A82055
- Zoro # G4601568
- UPC # 808709691709
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 1.86 in |
Bolt Circle Diameter (in) | 4.5 in |
Details
Item | Front Disc Brake Rotor |
Rotor Type | Vented |
Nominal Thickness | 0.984 in |
Features | Rust Resistant Coating |
Surface Finish | Smooth |
Construction | Composite |
Number of Lugs | 5 |
Grade Type | Regular |
Discard Thickness | 0.906 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Off Set Oxygen Sensor Wrench, W80491 (W80491)
- VELVAC 8-1/2 Offset Mount Convex Black (708504)
- HEIN-WERNER Retaining Ring E Clip, Trans Jack (220018)
- STREAMLIGHT Stinger Led Hl - Light Only - Gray (75694)
- ACDELCO Rear Brake Rotor, 18A80724Sd (18A80724SD)
- ACDELCO Hub Assembly, 513121A (513121A)
- ACDELCO Pallet-129 Rotor, 18A82061A (18A82061A)
- ACDELCO Front Brake Rotor, 18A928Ac (18A928AC)
- ACDELCO Rotor, Frt Brk, 18A81034 (18A81034)
- ACDELCO Front Brake Rotor, 18A81021 (18A81021)
- DYNAMIC FRICTION CO Rotors, 6002-76075 (6002-76075)
- Acdelco Brake Rotors