Shop All Brake Rotors
Acdelco
Front Brake Rotor, 177-1169
Mfr # 177-1169
Zoro # G4577801
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 13 Inch
- Features Rust Resistant Coating
- Material Cast Iron
- Height 3.620 Inch
- Thickness 1.102 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 177-1169
- Zoro # G4577801
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 13 Inch |
Height | 3.620 Inch |
Center Hole Size (in) | 3.100 Inch |
Details
Features | Rust Resistant Coating |
Material | Cast Iron |
Thickness | 1.102 Inch |
Bolt Holes | 6 |
Construction | Full Cast |
Bolt Pattern | 6 On 5-1/2 Inch |
Solid Or Vented | Vented |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX 51553 Replacement/Interchange Spin-On Filter (MF0057997)
- A & I PRODUCTS Compressor Switch 7" x5" x0.5" (A-CSW1)
- POWEROPTIX Wire Plug 2 Prong Std (101-14250)
- WESTWARD Circuit Breaker (TT246409666G)
- ACDELCO Front Brake Rotor, 18A82055 (18A82055)
- ACDELCO Front Brake Rotor, 177-1277 (177-1277)
- ACDELCO Rotor, Frt Brk, 18A81034 (18A81034)
- ACDELCO Hub Assembly, 513121A (513121A)
- ACDELCO Rear Brake Rotor, (18A81999)
- ACDELCO Pallet-129 Rotor, 18A82061A (18A82061A)
- RAYBESTOS Buick Allure 08-09 Rotor, 580387 (580387)
- Acdelco Brake Rotors