Shop All Fog Lamps & Fog Lights
Acdelco
Fog Light Connector, PT2390
Mfr # PT2390
Zoro # G5505453
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2 in
- Height 1 in
- Length 2 in
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # PT2390
- Zoro # G5505453
- UPC # 707773338384
- Country of Origin Unknown
- Category Fog Lamps & Fog Lights
Dimensions
Width | 2 in |
Height | 1 in |
Length | 2 in |
Wiring Harness Length | 17.72 in |
Details
Item | Fog Lamp Pigtail |
Color | Black |
Number of Terminals | 2 |
Number of Wires | 2 |
Terminal Gender | Female |
Gender | Male |
Wire Gauge Measurement (ga) | 18 |
Shape | Rectangle |
Terminal Type | Blade |
Description
AC Delco fog light connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture fog light connector's for virtually every automobile on the road today. AC Delco fog light connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Gll Wng Crossover Trck Tool Box, 72", TBD-72 (TBD-72)
- MTD Oil 4 Cycle 60Cc (737-04315)
- ILC Replacement for Ushio 8000066 replacement light bulb lamp (8000066 USHIO)
- ZEP Cleaning Solv, Petroleum/D-Limonene, 5 Gal (1041597)
- GP-XTREME GP-XTREME 9006 HB4 2000LM CREE LED KIT For Headlight / Fog / Day Time Running Light GP-06-Cr-HL (GP-06-Cr-HL)
- WINJET Fog Light - Clear Wiring Kit Included (CFWJ-0449-C)
- DV8 OFFROAD 3.5 INCH ROUND 16W DRIVING LIGHT SPOT 3W LED BLACK (R3.5E16W3W)
- ECCO SAFETY GROUP WORKLAMP, 8LED, SQUARE, FLOOD, 12-36VDC (EW2102)
- WAGNER BRAKES Headlight Bulb - Low Beam, 9012LL (9012LL)
- WINJET Fog Lights - Clear (CFWJ-0555-C)
- TRAILFX FOG LIGHTS Universal Mounting Bracket To Install TFX LED Cube Lights On 2 Inch Tubular Product Set (G9022B)
- Acdelco Automotive Lighting