Shop All Fog Lamps & Fog Lights
Acdelco
Fog Light Bulb, 9045
Mfr # 9045
Zoro # G5518473
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.06
- Height 2.06
- Voltage 12V DC
- Features DOT Approved, Street Legal
- Technology Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 9045
- Zoro # G5518473
- UPC # 21625808154
- Country of Origin Unknown
- Category Fog Lamps & Fog Lights
Dimensions
Width | 2.06 |
Height | 2.06 |
Diameter | 0.5 |
Length | 4.06 in |
Details
Voltage | 12V DC |
Features | DOT Approved, Street Legal |
Technology | Halogen |
Wattage | 45 W |
Number of Terminals | 2 |
Terminal Type | Spade |
Number of Filaments | 1 |
Bulb Color | Clear |
Amperage Rating | 4 A |
Beam Type | Low |
Description
AC Delco fog light bulb's built a reputation in the automotive industry for quality and craftmanship. We manufacture fog light bulb's for virtually every automobile on the road today. AC Delco fog light bulb's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 3 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091055)
- STANDARD IGNITION COOLANT LEVEL SENSOR (FLS-164)
- K-SOURCE K-SOURCE 1401 Universal Oblong - Chrome (K81-1401)
- BUYERS PRODUCTS D-RING, 1/2inFORGED, W/2HL BRKT, ZN, SPCL (B38ZWPKGD)
- RACE SPORT Street Series 18W 6-Led Bottom Mount Led Spot Lights (Pair) Pr (RS6L18WPR)
- RACE SPORT H11 Tri-Gold Series 3K, 5K, 6K Headlight System (H11AWK)
- BAJA DESIGNS RAM 2500/3500 BIG HORN 19-ON FPK SAE (448032)
- RACE SPORT Flush Mount 3X5In 2-Function Led Cube Style Forward Light (RSE12KA)
- RACE SPORT Universal Round 2.5In Fog Projector Kit W/ Blue Halo Ring Pr (RS-2.5B-FOG)
- WINJET Fog Lights - Clear (CFWJ-0202-C)
- BAJA DESIGNS JEEP JL FOG POCKET KIT 2018 WRANGLER JL RUBICON SQUADRON R SPORT BAJA DESIGNS (447068)
- Acdelco Automotive Headlight, Signal & Tail Light Assemblies