Shop All Automotive Engine Air Filters
Acdelco
Filterpass Compt Air, Cf1132F
Mfr # CF1132F
Zoro # G9614846
Sold in multiples of 6 for $119.94
$119.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.181 in
- Width 7.401 in
- Length 11.456 in
- Filter Media Material Particulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # CF1132F
- Zoro # G9614846
- UPC # 808709406853
- Country of Origin Unknown
- Category Automotive Engine Air Filters
Dimensions
Height | 1.181 in |
Width | 7.401 in |
Length | 11.456 in |
Details
Item | Cabin Air Filter |
Filter Media Material | Particulate |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO CB Antenna Mirror Mount, Slimline Grove (RP-319)
- CURT Loaded Ball Mount w/2" Ball, 4" Drop (45056)
- TYC Radiator 1999-2005 Mazda Miata 1.8L, 2268 (2268)
- TRU-FLATE Foil Back Tire Repair Kit (11-004)
- ACDELCO Element Asm-A/Cl Pr-Each/Bx-6, A3085Cf (A3085CF)
- ACDELCO Filter-Air, A975C (A975C)
- ACDELCO Element-A/Cl, A3154C (A3154C)
- ACDELCO Element, A332C (A332C)
- ACDELCO Element Kit-Oil Fltr, Pf1768 (PF1768)
- ACDELCO Element Asm-A/Cl, A1096Cf (A1096CF)
- BALDWIN FILTERS Air Filter, 13-3/32 x 21-19/32 in. (RS4572)
- Acdelco Automotive Engine Air Filters