Shop All Automotive Engine Air Filters
Acdelco
Filterpass Compt Air, Cf1125F
Mfr # CF1125F
Zoro # G9614852
product price: $16.79
/ea
Sold in multiples of 6 for $100.74
$100.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.944 in
- Width 8.503 in
- Length 9.803 in
- Filter Media Material Particulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # CF1125F
- Zoro # G9614852
- UPC # 808709406815
- Country of Origin Unknown
- Category Automotive Engine Air Filters
Dimensions
Height | 0.944 in |
Width | 8.503 in |
Length | 9.803 in |
Details
Item | Cabin Air Filter |
Filter Media Material | Particulate |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Lock Cylinder And Key (PH52)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7175)
- DB ELECTRICAL Alternator For Thermo King Trailer Unit Sb-210 1999-On 19020507; 400-24100 (400-24100)
- BAL PRODUCTS 23216 Lock-Arm Sta-Bal-Izing Bar for RV Trailers, PR (23216)
- ACDELCO Element Asm-A/Cl Pr-Each/Bx-6, A1208Cf (A1208CF)
- ACDELCO Element Asm-A/Cl, A1096C (A1096C)
- ACDELCO Element-A/Cl, A3181Cf (A3181CF)
- ACDELCO Element-A/Cl, A3197C (A3197C)
- ACDELCO Element Asm-A/Cl & Sil, A212Cw (A212CW)
- ACDELCO Element Kit-Oil Fltr, Pf1768 (PF1768)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-1/4 in. (PA3430)
- Acdelco Automotive Engine Air Filters