Shop All Transmission Filters
Acdelco
FILTER KITA TRNS FLUID
Mfr # TF938
Zoro # G802109441
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.85 in
- Length 36.85 in
- Width 7.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # TF938
- Zoro # G802109441
- UPC # 193000000000
- Country of Origin Unknown
- Category Transmission Filters
Dimensions
Height | 5.85 in |
Length | 36.85 in |
Width | 7.6 in |
Details
Item | Automatic Transmission Fluid Filter |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-15/16 x 3-3/4 x 3/8", CRW1, NBR (29223)
- LITTLE-TREES Little Trees New Car Scent Air Freshener Solid , 2PK (U2S-22089)
- DONALDSON B125005, ECB (B125005)
- SMARTBOX OBD Port Cable (SB-SBOX-P-02)
- MAIN FILTER BALDWIN PT8406MPG Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- BALDWIN FILTERS Transmission Filter, 6-1/2 x 11/16 In (19992)
- WIX FILTERS Cartridge Trans Filter, 51666 (51666)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- MAIN FILTER ALLISON 29526898 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- MAIN FILTER ALLISON 29545779 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- Acdelco Transmission Filters