Shop All Filter Accessories
Acdelco
Filter Kit-Oil (W/Cap Seal), Pf457Go
Mfr # PF457GO
Zoro # G9679462
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal Included
- Height 3-9/16 Inch
- Outside Dia. 2-3/4 Inch
- Gasket Thickness (in) 1/8 Inch
- Top Outside Diameter (in) 2-7/16 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # PF457GO
- Zoro # G9679462
- UPC # 707773952603
- Country of Origin Unknown
- Category Filter Accessories
Dimensions
Height | 3-9/16 Inch |
Outside Dia. | 2-3/4 Inch |
Top Outside Diameter (in) | 2-7/16 Inch |
Gasket Outside Diameter (in) | 2-7/8 Inch |
Gasket Inside Diameter (in) | 2-11/16 Inch |
Bottom Outside Diameter (in) | 2-7/16 Inch |
Details
Includes | Gasket Or Seal Included |
Gasket Thickness (in) | 1/8 Inch |
Style | Cartridge |
Filter Media | Cellulose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Swtch Ball Trailer Ball Set, 1-7/8", 42225 (42225)
- ZORO SELECT Back Up Alarm, 82 to 107dB, 3-1/8 In. H (18C529)
- SLIME Inner Tube, 2-5/8 In, Rubber (30010)
- WEATHER GUARD BIN DIVIDERS, 10 IN (9820)
- BALDWIN FILTERS Replacement Wheel for Filter Cutter (PKG406-W)
- DONALDSON Head Assembly, Hmk05 Duramax, P167294 (P167294)
- DYNABRADE Filter/Reg/Lubricator, 1/2" NPT Assy (10690)
- BALDWIN FILTERS Foam Blanket (PA2653 FOAM)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G283 (G283)
- WIX FILTERS Remote Mounting Base- Accepts 1-14 Threa, 24770 (24770)
- BALDWIN FILTERS Fuel Filter Base, 3-1/4" L, Gray, Aluminum (FB46184)
- Acdelco Filter Accessories