Shop All Fuel Filters
Acdelco
Filter-Fuel, Gf691
Mfr # GF691
Zoro # G9645549
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Diesel
- Length 4.4 in
- Mounting Style Cartridge
- Outlet Outside Diameter 3.35 in
- Inlet Outside Diameter 1.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # GF691
- Zoro # G9645549
- UPC # 60021625983730
- Country of Origin Unknown
- Category Fuel Filters
Dimensions
Length | 4.4 in |
Outlet Outside Diameter | 3.35 in |
Inlet Outside Diameter | 1.59 in |
Details
Fuel Type | Diesel |
Item | Fuel Filter |
Mounting Style | Cartridge |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/32 In (PT9340-MPG)
- VELVAC Cord, 180 in.L, Coiled, Copper (590157)
- MARTIN TOOLS Fiberglass Body and Fender Kit (647KFG)
- ACDELCO Filter-Fuel, Gf796 (GF796)
- ACDELCO Filter-Oil & Diesel Fuel(Type Pf57), Pf57 (PF57)
- ACDELCO Filter Kit-Fuel, Tp1015 (TP1015)
- ACDELCO Filter-Fuel, Gf423 (GF423)
- ACDELCO Filter Kit-Fuel, Tp1020 (TP1020)
- ACDELCO Filter-Fuel, Gf61P (GF61P)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-9/32 x 5-1/8 In (PF121)
- Acdelco Fuel Filters