Shop All Fuel Filters
Acdelco
Filter-Fuel, Gf61P
Mfr # GF61P
Zoro # G9643570
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Length 3.8 in
- Width 3.06 in
- Outlet Hose Barb
- Height 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # GF61P
- Zoro # G9643570
- UPC # 36666249699
- Country of Origin Unknown
- Category Fuel Filters
Dimensions
Length | 3.8 in |
Width | 3.06 in |
Height | 3.06 in |
Inlet Outside Diameter | 0.38 in |
Outlet Outside Diameter | 0.38 in |
Details
Fuel Type | Gas |
Outlet | Hose Barb |
Item | Fuel Filter |
Inlet | Hose Barb |
Weight | lb0.22 |
Mounting Style | Inline |
Fitting Type | Hose Barb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Fuel Filter, FS19953 (FS19953)
- MOTOSHIELD PRO Nano Ceramic Tint Film 40Inch x 72Inches Uncut Window Tint Roll (50%) (450-401)
- AMISTAD Window Graphic Back Truck Decal - Blue Smoke Rear (AM2679365)
- SOUTHCO Magnetic Door & Window Holder Proud Surface - Stainless Steel (M5-7A-4342-8)
- ACDELCO Filter-Fuel, Gf691 (GF691)
- ACDELCO Filter-Fuel, Gf561 (GF561)
- ACDELCO Filter-Oil & Diesel Fuel(Type Pf57), Pf57 (PF57)
- ACDELCO Filter Kit-Fuel, Tp1020 (TP1020)
- ACDELCO Filter-Fuel, Gf796 (GF796)
- ACDELCO Filter-Fuel, Gf94 (GF94)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF9894)
- Acdelco Fuel Filters