Shop All Fuel Filters
Acdelco
Filter-Fuel, Gf538
Mfr # GF538
Zoro # G9641516
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Length 6.7 in
- Inlet Quick Connect
- Outlet Quick Connect
- Mounting Style Inline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # GF538
- Zoro # G9641516
- UPC # 50036666493400
- Country of Origin Unknown
- Category Fuel Filters
Dimensions
Length | 6.7 in |
Inlet Outside Diameter | 0.31 in |
Outlet Outside Diameter | 0.31 in |
Details
Fuel Type | Gas |
Inlet | Quick Connect |
Item | Fuel Filter |
Outlet | Quick Connect |
Mounting Style | Inline |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 0608-737 (0608-737 EZGO / CUSHMAN / TEXTRON)
- DAYCO 94-97-07-11 Lexus-Toyota 2.4-3.5L Poly Rib Belt, 5070319 (5070319)
- GROTE Economy Steel Lamp (50232)
- ACCESS BED COVERS 82-11 RANGER/03-09 MAZDA 6FT BED ROLL UP TONNOSPORT COVER (22010109)
- ACDELCO Filter Kit-Fuel, Tp1015 (TP1015)
- ACDELCO Filter-Oil & Diesel Fuel(Type Pf57), Pf57 (PF57)
- ACDELCO Filter Kit-Carb Fuel, Gf471 (GF471)
- ACDELCO Filter-Fuel, Gf643 (GF643)
- ACDELCO Filter-Fuel, Gf796 (GF796)
- ACDELCO Filter-Fuel, Gf691 (GF691)
- BALDWIN FILTERS Fuel Filter, 2-1/32 x 1-3/8 x 2-1/32 In (PF7869)
- Acdelco Fuel Filters