Shop All Other Small Engine Parts
Acdelco
Filter Asm-Oil, Pf466G
Mfr # PF466G
Zoro # G2119710
original price:
$8.65
1% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 117.1
- Features For this filter, during servicing only the filter element is replaced, the shell and its internal components remain for the balance of the vehicle's life. Designed with thermoplastic end discs that are constructed of 100% recycled material. Requires reduced service for reduced disposal costs. Equipped with 98% multi-pass filtering efficiency at 25-30 microns for excellent filtering capabilities. Has a cellulose media that traps particles 1/3 the width of human hair to help ensure a clean supply of oil to engine components. Has a thermosetting adhesive seal to hold filtering media in place for consistent, dependable filtration
- Fits Brand Engine Oil FilterFits the following vehicles: 2007-2021 Toyota Tundra, 2008-2014 Lexus IS F, 2008-2011 Lexus LX570, 2008-2011 Toyota Land Cruiser, 2008-2022 Toyota Sequoia, 2013-2021 Lexus LX570, 2013-2021 Toyota Land Cruiser, 2015-2019 Lexus RC F, 2016-2020 Lexus GS F, 2021-2023 Lexus RC F, 2018-2023 Lexus LC500, 2022-2023 Lexus IS500
- Type Cartridge
- Material Synthetic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # PF466G
- Zoro # G2119710
- UPC # 707773811948
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 117.1 |
Width (in) | 3.4 |
Length (in) | 6.2 |
Inner Diameter Top | 69.9 mm |
Inner Diameter Bottom | 69.9 mm |
Details
Features | For this filter, during servicing only the filter element is replaced, the shell and its internal components remain for the balance of the vehicle's life. Designed with thermoplastic end discs that are constructed of 100% recycled material. Requires reduced service for reduced disposal costs. Equipped with 98% multi-pass filtering efficiency at 25-30 microns for excellent filtering capabilities. Has a cellulose media that traps particles 1/3 the width of human hair to help ensure a clean supply of oil to engine components. Has a thermosetting adhesive seal to hold filtering media in place for consistent, dependable filtration |
Fits Brand | Engine Oil FilterFits the following vehicles: 2007-2021 Toyota Tundra, 2008-2014 Lexus IS F, 2008-2011 Lexus LX570, 2008-2011 Toyota Land Cruiser, 2008-2022 Toyota Sequoia, 2013-2021 Lexus LX570, 2013-2021 Toyota Land Cruiser, 2015-2019 Lexus RC F, 2016-2020 Lexus GS F, 2021-2023 Lexus RC F, 2018-2023 Lexus LC500, 2022-2023 Lexus IS500 |
Type | Cartridge |
Material | Synthetic Rubber |
Weight | 0.4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-Carriage 5/1 (710-04998)
- DARE ELECTRIC FENCE TESTER (460)
- MOSSER LEE Sphagnum Moss 432Cu In (ML0110)
- FIMCO Double Hose Shank Nozzle, 3/8" (7771953)
- ACDELCO Element-Fuel Fltr, Gf157 (GF157)
- ACDELCO Rod Kitstrg Lnkg Inr Tie, 46A0097A (46A0097A)
- ACDELCO Gear Asm-Strg (W/Strg Lnkg Tie Rod), 25957397 (25957397)
- ACDELCO 94-02 Ford-Merc-Mazda 4-4L Valve Asm:Pcv, Cv2001C (CV2001C)
- ACDELCO Retainersplg Wire, 12163607 (12163607)
- ACDELCO Filter Asm-Oil, Pf2257 (PF2257)
- MTD Start Asm S/A Pul (753-04823)
- Acdelco Other Small Engine Parts