Shop All Other Small Engine Parts
Acdelco
Filter Asm-Oil, Pf2254
Mfr # PF2254
Zoro # G2107031
original price:
$11.69
8% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 4.8 in
- Features Anti-Drain Back Valve; Bypass Relief Valve
- Filter Type Spin on
- Gasket Inner Diameter 60.7 mm
- Micron Rating 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # PF2254
- Zoro # G2107031
- UPC # 21625605227
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 4.8 in |
Gasket Inner Diameter | 60.7 mm |
Inner Diameter Top | 75.2 mm |
Gasket Outer Diameter | 70.1 mm |
Inner Diameter Bottom | 75.2 mm |
Details
Item | Engine Oil Filter |
Features | Anti-Drain Back Valve; Bypass Relief Valve |
Filter Type | Spin on |
Micron Rating | 20 |
Burst Pressure (psi) | 300 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Flat Idler fits MTD 756-04129 Fits Cub Cadet 756-04129B 753-08171 280-646 (MOM70-0085)
- MTD Pulley-Engine (756-0978B)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 26" (SG-3200)
- BONIDE PRODUCTS HYDRATED LIME 5# (978)
- ACDELCO Remanufactured Pump Asm-P/S, 21997867 (21997867)
- ACDELCO Filter Asm-Oil, Pf2057 (PF2057)
- ACDELCO Tube Asm-Pcv, 12615914 (12615914)
- ACDELCO Filter Asm-Oil, Upf63R (UPF63R)
- ACDELCO Rod Kitstrg Lnkg Inr Tie, 46A0097A (46A0097A)
- ACDELCO FILTER ASM-OIL PF63 (PF63)
- BRIGGS & STRATTON Engine Gasket Set (796187)
- Acdelco Other Small Engine Parts