Shop All Motorsport Engine and Intake
Acdelco
Filter Asm-Fuel, Gf90
Mfr # GF90
Zoro # G4867577
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Threaded
- Mounting Type Inline
- Fuel Type Gas
- Length (in) 4.1 in
- Outlet Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # GF90
- Zoro # G4867577
- UPC # 60036666249721
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Dimensions
Length (in) | 4.1 in |
Outlet Outside Diameter | 0.125 in |
Height (in) | 3.2 in |
Width (in) | 3.2 in |
Inlet Outside Diameter | 0.125 in |
Details
Fitting Type | Threaded |
Mounting Type | Inline |
Fuel Type | Gas |
Outlet Type | Threaded |
Inlet Type | Threaded |
Item | Fuel Filter |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SILVERADO 35 (24-218023)
- MAXXIMA RED LED EMERGENCY FLASHER (SDL-52-A)
- DORMAN Rivet, 700-552 (700-552)
- PETERSON MANUFACTURING West Coast Mirror Assemblie (PEM667X)
- ACDELCO Filter Asm-Fuel, Gf862 (GF862)
- ACDELCO Water Pump Kit, 12703898 (12703898)
- ACDELCO Lifter-Vlv, Hl118 (HL118)
- ACDELCO Lifter-Vlv, Hl124 (HL124)
- ACDELCO Lifter-Vlv, Hl123 (HL123)
- FLEETGUARD Fws Pkg, FS1212 (FS1212)
- GMB 50-54 Chevy Truck 6Cyl 3.8L Water Pump, 130-9710 (130-9710)
- Acdelco Motorsport Engine and Intake