Shop All Motorsport Engine and Intake
Acdelco
Filter Asm-Fuel, Gf629
Mfr # GF629
Zoro # G4864427
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (in) 4.03 in
- Mounting Type Inline
- Outlet Type Threaded
- Inlet Type Threaded
- Inlet Outside Diameter 0.552 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # GF629
- Zoro # G4864427
- UPC # 50036666841027
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Dimensions
Height (in) | 4.03 in |
Inlet Outside Diameter | 0.552 in |
Width (in) | 4.03 in |
Length (in) | 4.7 in |
Outlet Outside Diameter | 0.472 in |
Details
Mounting Type | Inline |
Outlet Type | Threaded |
Inlet Type | Threaded |
Fitting Type | Threaded |
Item | Fuel Filter |
Fuel Type | Gas |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 95-04 TACOMA SMOOTH ULTIMATE BEDRAIL CAP (38501)
- STEELMAN 1-3/4" Universal Tire Repair Patch, Box of 50 (JSRG6)
- LISLE BATTERY BRUSH (LI11120)
- BUYERS PRODUCTS 25 Ton Swivel Type Pintle Hook - Compares to Wallace #2044101 (BP200)
- ACDELCO Filter Asm-Fuel, Gf90 (GF90)
- ACDELCO Lifter-Vlv, Hl123 (HL123)
- ACDELCO Filter Asm-Fuel, Gf862 (GF862)
- ACDELCO Water Pump Kit, 12703898 (12703898)
- ACDELCO Lifter-Vlv, Hl124 (HL124)
- ACDELCO Lifter-Vlv, Hl118 (HL118)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550834 (P550834)
- Acdelco Motorsport Engine and Intake