Shop All Motorsport Engine and Intake
Acdelco
Filter Asm-Fuel, Gf625
Mfr # GF625
Zoro # G4864652
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Inline
- Inlet Outside Diameter 0.38 in
- Length (in) 17.3 in
- Inlet Type Quick Connect
- Outlet Outside Diameter 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # GF625
- Zoro # G4864652
- UPC # 70036666251004
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Dimensions
Inlet Outside Diameter | 0.38 in |
Length (in) | 17.3 in |
Outlet Outside Diameter | 0.38 in |
Details
Mounting Type | Inline |
Inlet Type | Quick Connect |
Fuel Type | Gas |
Item | Fuel Filter |
Outlet Type | Quick Connect |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (MAG00685)
- ZORO SELECT Soft Metal Buffing Kit, 4 Piece (12U113)
- QUICKCABLE Magna Splice Extra Length, 4/0, PK5 (102460-005)
- GROTE LIGHTING CLEAR-MODEL 200T/200TM LENS GLASS (9561)
- ACDELCO Filter Asm-Fuel, Gf862 (GF862)
- ACDELCO Water Pump Kit, 12703898 (12703898)
- ACDELCO Lifter-Vlv, Hl123 (HL123)
- ACDELCO Filter Asm-Fuel, Gf90 (GF90)
- ACDELCO Lifter-Vlv, Hl118 (HL118)
- ACDELCO Lifter-Vlv, Hl124 (HL124)
- ATTWOOD MARINE Fuel Line Hose Kit w Universal Sprayless Connector For Mercury Pre 199 (93806AUS7)
- Acdelco Motorsport Engine and Intake