Shop All Automotive Water Pumps
Acdelco
Engine Water Pump, 252-962
Mfr # 252-962
Zoro # G6949045
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5 in
- Height 5 in
- Includes Mounting Hardware
- Width 6.3 in
- Features Standard Impeller Rotation, Installation Warnings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 252-962
- Zoro # G6949045
- UPC # 808709311119
- Country of Origin Mexico
- Category Automotive Water Pumps
Dimensions
Length | 6.5 in |
Height | 5 in |
Width | 6.3 in |
Details
Includes | Mounting Hardware |
Features | Standard Impeller Rotation, Installation Warnings |
Housing Material | Aluminum |
Drive Type | Timing belt |
Impeller Material | Steel |
Number of Mounting Holes | 6 |
Number of Hub Holes | 8 |
Number of Impeller Vanes | 6 |
Description
When it comes to protecting the life of your engine, ACDelco Water Pumps offer the heat control you need to keep things cool. Built to meet the latest manufacturer-specified designs, the full line of ACDelco Water Pumps offers a wide range of water pump kits, ideal for your car, truck or SUV. ACDelco Water Pump kits provide premium aftermarket components that fit GM vehicles as well as a wide range .
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-3/16in. to 17-11/32in.dia. (CA5500)
- PLOMBCO 200 oz T style Plasteel clipon weight (PLO10878)
- WIX FILTERS CHRY FAMILY OF CARS V-8 68-90 (42044)
- ZEREX Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, IAT, Ethylene Glycol, Green (ZXRU1)
- ACDELCO Pump Kit-Wat, 251-821 (251-821)
- ALLSTAR 6.62 in. Dia. Water Pump Pulley with 0.75 in. Pilot Hole (ALL31050)
- AISIN Engine Water Pump 2006-2011 Honda Civic 1.8L, WPH-802 (WPH-802)
- US MOTOR WORKS HIGH PERFORMANCE WATER PUMP (US898H)
- STIEBEL ELTRON Water Heater, Heat Pump, 58 gal. (233058)
- MOTORMITE WATER PUMP STUD KIT-5/16-18 X 7/16 AND 5 (23733)
- LIPPERT 689052 3.3 GPM Flow-Max Fresh Water Pump; 12V (689052)
- Acdelco Automotive Water Pumps