Shop All Automotive Water Pumps
Acdelco
Engine Water Pump, 252-731
Mfr # 252-731
Zoro # G3425598
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard Impeller Rotation, Installation Warnings
- Housing Material Steel
- Impeller Material Steel
- Drive Type Timing belt
- Pulley Outside Diameter (in) 1.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 252-731
- Zoro # G3425598
- UPC # 21625516950
- Country of Origin Mexico
- Category Automotive Water Pumps
Dimensions
Pulley Outside Diameter (in) | 1.96 in |
Hub Height (in) | 2.819 in |
Details
Features | Standard Impeller Rotation, Installation Warnings |
Housing Material | Steel |
Impeller Material | Steel |
Drive Type | Timing belt |
Number of Impeller Vanes | 6 |
Description
An ACDelco Professional, premium aftermarket Engine Water Pump circulates coolant through your vehicle’s radiator and engine system to help maintain proper engine temperature and performance. The gaskets, seals, and O-rings packaged with this Professional, premium aftermarket water pump help guarantee that all necessary parts are available for trouble-free installation. ACDelco Professional Water Pumps are a high quality replacement for many vehicles on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Standard Color Night Vision Camera (8883101)
- WALKER EXHAUST Exhaust Pipe, 46971 (46971)
- ZEREX Asian Antifreeze, 1 gal., RTU (675130)
- KEN-TOOL IRON MAN TIRE LIFTER BAR (KT34950)
- ACDELCO Pump Kit-Wat, 251-821 (251-821)
- GATES WATER PUMPS 12-07 DODGE RAM SERIES 6CYL 6.7L DIESEL (42291)
- US MOTOR WORKS Electric Water Pump, Us11014 (US11014)
- GATES Water Pump(Standard), 44027 (44027)
- GMB Engine Water Pump, 130-1010 (130-1010)
- GMB Engine Water Pump, 125-3260 (125-3260)
- US MOTOR WORKS New Water Pump, US8918 (US8918)
- Acdelco Automotive Water Pumps