Shop All Automotive Water Pumps
Acdelco
Engine Water Pump, 252-701
Mfr # 252-701
Zoro # G5776484
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Features Reverse Impeller Rotation
- Impeller Material Steel
- Drive Type Shaft
- Number of Impeller Vanes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 252-701
- Zoro # G5776484
- UPC # 21625495873
- Country of Origin Unknown
- Category Automotive Water Pumps
Details
Housing Material | Aluminum |
Features | Reverse Impeller Rotation |
Impeller Material | Steel |
Drive Type | Shaft |
Number of Impeller Vanes | 6 |
Number of Outlets | 6 |
Number of Mounting Holes | 6 |
Description
AC Delco engine water pump's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine water pump's for virtually every automobile on the road today. AC Delco engine water pump's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Nickel with Copper-Core Spark Plug -ZGR6STE2 (ZGR6STE2)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 96" Length (1283/04T133BLA96)
- RAM RAM MJ-1206B Swivel Tongue Jack - 1000 lb., Bulk (MJ-1206B)
- TRANSPORT Windshield Wiper Blades (TRP367)
- ACDELCO Pump Kit-Wat, 251-821 (251-821)
- PROFORM W/PUMP ALUM PLSH SBC LONG (67264)
- GATES Timing Component Kit W/Water Pump, Tckwp286 (TCKWP286)
- AFTERMARKET Water Pump For Dodge Ram 2500 3500 For Freightliner I6 59L Cummins 6BT Diesel (CSU80-0220)
- URO PARTS Water Pump Pulley, Pqr101050 (PQR101050)
- GATES 42200 Water Pump(Standard) (42200)
- ALLSTAR 6.62 in. Dia. Water Pump Pulley with 0.75 in. Pilot Hole (ALL31050)
- Acdelco Automotive Water Pumps