Shop All Automotive Water Pumps
Acdelco
Engine Water Pump, 251-748
Mfr # 251-748
Zoro # G5598160
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.1 in
- Features Standard Impeller Rotation
- Length 9 in
- Width 7.7 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 251-748
- Zoro # G5598160
- UPC # 707773787533
- Country of Origin Mexico
- Category Automotive Water Pumps
Dimensions
Height | 6.1 in |
Length | 9 in |
Width | 7.7 in |
Hub Height (in) | 2.68 in |
Details
Features | Standard Impeller Rotation |
Housing Material | Aluminum |
Impeller Material | Steel |
Item | Engine Water Pump |
Drive Type | Gear |
Number of Outlets | 1 |
Number of Mounting Holes | 6 |
Description
When it comes to protecting the life of your engine, ACDelco Water Pumps offer the heat control you need to keep things cool. Built to meet the latest manufacturer-specified designs, the full line of ACDelco Water Pumps offers a wide range of water pump kits, ideal for your car, truck or SUV. ACDelco Water Pump kits provide premium aftermarket components that fit GM vehicles as well as a wide range .
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 1/8" Brass Elec Coil Air Converter (320148)
- HALTEC Hex Lock Nut, 5/8", PK25 (464-25)
- GROTE Par 36 Steel Tractor (64441)
- ACDELCO Pump Kit-Wat, 251-821 (251-821)
- MSD IGNITION BLK. STAND ALONE SOLID STATE RELAY KIT-4 (75643)
- US MOTOR WORKS New Water Pump, Us8124 (US8124)
- DAYCO Water Pump, DP968 (DP968)
- DORMAN Engine Water Pump Stud Kit, 23744 (23744)
- GATES Water Pump(Standard), 44405 (44405)
- AFTERMARKET Water Pump For Dodge Ram 2500 3500 For Freightliner I6 59L Cummins 6BT Diesel (CSU80-0220)
- Acdelco Automotive Water Pumps