Shop All Automotive Water Pumps
Acdelco
Engine Water Pump 2007-2011 Jeep Wrangler, 252-917
Mfr # 252-917
Zoro # G5567342
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reverse Impeller Rotation
- Height 6.1 in
- Housing Material Aluminum
- Length 6.4 in
- Width 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 252-917
- Zoro # G5567342
- UPC # 707773798171
- Country of Origin Unknown
- Category Automotive Water Pumps
Dimensions
Height | 6.1 in |
Length | 6.4 in |
Width | 5.1 in |
Hub Height (in) | 2.378 in |
Hub Hole Thread Diameter | 0.315 in |
Details
Features | Reverse Impeller Rotation |
Housing Material | Aluminum |
Impeller Material | Plastic |
Drive Type | Timing belt |
Item | Engine Water Pump |
Number of Outlets | 1 |
Number of Hub Holes | 3 |
Number of Mounting Holes | 7 |
Number of Impeller Vanes | 7 |
Description
AC Delco engine water pump's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine water pump's for virtually every automobile on the road today. AC Delco engine water pump's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marker Lamp, Rectangular, Yellow (47053)
- ECCO License Plate Light, LED, 2-1/16" L, Silver (EW0206)
- AGS 3/16 Tube Nut, Union, Adapter Fitting Assortment, 24 SKU, BLFA-8 (BLFA-8)
- KEN-TOOL T133 Air Powrd Bead Expdr (31433)
- ACDELCO Pump Kit-Wat, 251-821 (251-821)
- US MOTOR WORKS New Water Pump W/Thermostat, Us64-T (US64-T)
- URO PARTS Water Pump Flange, 11517509170 (11517509170)
- BOSCH Engine Auxiliary Water Pump, 0392020039 (0392020039)
- US MOTOR WORKS Electric Water Pump, Us11014 (US11014)
- MSD IGNITION BLK. STAND ALONE SOLID STATE RELAY KIT-4 (75643)
- DAYCO Water Pump-Heavy Duty Dayco, Dp1504 (DP1504)
- Acdelco Automotive Water Pumps