Shop All Automotive Water Pumps
Acdelco
Engine Water Pump 1993-1996 Chevrolet Corvette, 252-699
Mfr # 252-699
Zoro # G5723269
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reverse Impeller Rotation
- Housing Material Aluminum
- Impeller Material Steel
- Drive Type Shaft
- Number of Impeller Vanes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 252-699
- Zoro # G5723269
- UPC # 21625495859
- Country of Origin Unknown
- Category Automotive Water Pumps
Details
Features | Reverse Impeller Rotation |
Housing Material | Aluminum |
Impeller Material | Steel |
Drive Type | Shaft |
Item | Water Pump Kit |
Number of Impeller Vanes | 6 |
Number of Mounting Holes | 6 |
Number of Outlets | 5 |
Description
AC Delco engine water pump's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine water pump's for virtually every automobile on the road today. AC Delco engine water pump's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Marine Network Adapter Cable - Small (Female) to Large (010-12531-10)
- MAXXIMA Work Light, LED, 1600 lm, Rectangular (MWL-65)
- A & I PRODUCTS Pin, Neutral Start Switch 4" x4" x1" (A-R99556)
- ITP TIRES ITP Mud Lite II 25x10-12 (IT6P0528)
- ACDELCO Pump Kit-Wat, 251-821 (251-821)
- DUROMAX 2 in 158GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP652WP)
- GATES Water Pump(Standard), 43541 (43541)
- DUROMAX 212cc 2 in. Dual Fuel Semi-Trash Water Pump, (XP652WX)
- SHURFLO HIGH FLOW 4 GPM FRESH WATER PUMP 12VDC, 4 GPM, 55 PSI, 1/2IN NPSM-MALE (4048-153-E75)
- URO PARTS Water Pump Pulley, Pqr101050 (PQR101050)
- US MOTOR WORKS New Water Pump, Us4037 (US4037)
- Acdelco Automotive Water Pumps