Shop All Timing Belt Pulleys
Acdelco
Engine Timing Camshaft Sprocket, 25195245
Mfr # 25195245
Zoro # G9238115
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.75 lb
- Length 3.6 in
- Height 1.3 in
- Width 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25195245
- Zoro # G9238115
- UPC # 808709775652
- Country of Origin Unknown
- Category Timing Belt Pulleys
Dimensions
Length | 3.6 in |
Height | 1.3 in |
Width | 2.7 in |
Details
Weight | 0.75 lb |
Description
AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD13003, Return Line, 25 micron, Inside-Out (MF0063639)
- LDI INDUSTRIES Filter Vent, 1/2, Dia Hex Flats 15/16 In (FV104-S)
- SMC Regulator, 1/8" NPT Port Gauge, Size 20 (AR20-N01E-Z-B)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (6K727)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- Acdelco Pulleys & Sheaves