Shop All Automotive Belt Tensioners & Pulleys
Acdelco
Engine Timing Belt Tensioner, 25183772
Mfr # 25183772
Zoro # G6316710
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.09 in
- Height 3.06 in
- Includes Mounting Bracket
- Type Eccentric Tension
- Width 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 25183772
- Zoro # G6316710
- UPC # 707773815274
- Country of Origin Mexico
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Length | 6.09 in |
Height | 3.06 in |
Width | 3.06 in |
Details
Item | Timing Belt Tensioner |
Includes | Mounting Bracket |
Type | Eccentric Tension |
Weight | 0.82 lb |
Number of Pulleys | 1 |
Activation Type | Spring |
Description
Get the GM quality you know and trust with ACDelco Engine Components. Our intake manifolds, intake manifold gaskets, engine oil cooler lines, tensioners, balancers, and pulleys for for many makes and models of GM cars, light duty trucks, and sport utility vehicles. Stay with the brand of parts your General Motors vehicle came with and get peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Smooth Black Polyethylene Fender-Fits Minimum 19.5 Inch Dual Rear Wheels (8590195)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-23/32 x 5-3/8 In (BF7955)
- MARTIN TOOLS Body and Fender Repair Set (647K)
- KFI 2" Receiver Mount (100620)
- GATES Belt Tensioner, Industry Number, 38506 (38506)
- GATES Belt Drive Tensioner, 38655 (38655)
- GATES Belt Tensioner, Industry Number, 38504 (38504)
- GATES Tension Pulley, Industry Number, 38009 (38009)
- STENS New 275–040 Double Spindle Pulley For Mtd Yard Machine, 690–699, Hydrostatic Lawn Tractor 756–0638 (275-040)
- DIAL MFG Silver Steel Belt/Motor Tension Adjuster (2736)
- GATES Belt Drive Tensioner, 38518 (38518)
- Acdelco Automotive Belt Tensioners & Pulleys