Shop All Oil Filters
Acdelco
Engine Oil Filter, PF1245
Mfr # PF1245
Zoro # G5313881
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 30
- Type Spin On
- Height 3.9 in
- Features Anti-Drain Back Valve; Bypass Relief Valve
- Gasket Material Synthetic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # PF1245
- Zoro # G5313881
- UPC # 36666111323
- Country of Origin Mexico
- Category Oil Filters
Dimensions
Height | 3.9 in |
Inner Diameter Bottom | 3.13 in |
Gasket Inner Diameter | 54.61 mm |
Inner Diameter Top | 3.13 in |
Gasket Outer Diameter | 62.2 mm |
Details
Item | Engine Oil Filter |
Micron Rating | 30 |
Type | Spin On |
Features | Anti-Drain Back Valve; Bypass Relief Valve |
Gasket Material | Synthetic Rubber |
Bypass Relief Valve Setting (PSI) | 11 to 17 |
Gasket Thickness (in) | 0.17 in |
Housing Color | Blue |
Filter Material | Cellulose |
Flow Rate | 11.4 lpm |
Burst Pressure (psi) | 200 |
Description
With more than 100 years of experience, we know how to help filter out the bad stuff. ACDelco GM Oil Filters, Fuel Filters, Transmission Filters and Air Filters are manufactured from quality materials to deliver durability and excellent performance. ACDelco has filters to block just about everything – from engine oil filters that block particles one-third the size of a human hair, to cabin air filters that block faint odors in the air.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.1389 Clamp-On Forklift Hitch 2" Receiver with Tri-Ball Hitch and Tow Hook (5001.1389)
- DONALDSON Hydraulic Filter Cartridge (P958404)
- CRC 35 lb. Grease Red (SL3650)
- VELVAC Hose Holder, Rubber, 5 In (580081)
- ACDELCO Filter Asm-Oil Pr-Each/Bx-12, Pf2232F (PF2232F)
- ACDELCO Pr-Each/Bx-12, Pf2057F (PF2057F)
- ACDELCO Filter Asm-Oil (Pf64), Pf64 (PF64)
- ACDELCO Filter-Oil, Pf2257G (PF2257G)
- ACDELCO Filter-Oil, Pf1218 (PF1218)
- ACDELCO Filter-Oil Pr-Each/Bx-12, Pfl400Af (PFL400AF)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7388)
- Acdelco Oil Filters